MECHANICAL VALVE
Mfr # VM130-01-06SA
Zoro # G415197057
product price: $24.89
/eaKey Features
Series
VM100
Overall Height
63 mm
Overall Length
44 mm
Overall Width
17 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VM130-01-06SA
Zoro #
G415197057
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
63 mm
Overall Length
44 mm
Overall Width
17 mm
Valve Port Connection Size
1/8 in
Details
Item
Shuttle Valve
Series
VM100
Body Material
Aluminum
For Media
Air
Number of Ports
3
Operating Pressure - Minimum
-100 kPa
Body Style
Side-Ported
Product Type
Manual Air Control Valve
Operating Temperature - Maximum
60 Degrees C
Lubrication
Lubrication Not Required
Coefficient of Volume (Cv)
0.1
Operating Pressure - Maximum
1 MPa
Standards
RoHS Compliant
Actuator Type
Roller
Operating Temperature - Minimum
-5 Degrees C
Actuator Color
White
Actuator Material
Steel
Valve Port Connection Type
BSPT
Description
Shuttle Valve, Body Material Aluminum, Overall Length 44 mm, Overall Height 63 mm, Overall Width 17 mm, Series VM100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.