Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MECHANICAL VALVE

  • Mfr # VM130-01-34BA

  • Zoro # G115196992


product price: $25.79
/ea

Key Features

Series
VM100
Number of Positions
Two-Position
Overall Height
75 1/8 mm
Overall Length
44 mm
Overall Width
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM130-01-34BA
Zoro #
G115196992
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
75 1/8 mm
Overall Length
44 mm
Overall Width
39 mm
Valve Port Connection Size
1/8 in

Details

Item
Shuttle Valve
Series
VM100
Number of Positions
Two-Position
Body Material
Aluminum
Operating Temperature - Maximum
60 Degrees C
Lubrication
Lubrication Not Required
Actuator Type
Twist
Operating Temperature - Minimum
-5 Degrees C
Operating Pressure - Minimum
-100 kPa
Standards
RoHS Compliant
For Media
Air
Product Type
Manual Air Control Valve
Operating Pressure - Maximum
1 MPa
Actuator Color
Black
Coefficient of Volume (Cv)
0.1
Number of Ports
3
Body Style
Side-Ported
Valve Port Connection Type
BSPT
Actuator Positions
2

Description

Shuttle Valve, Center Position Not Applicable, Body Material Aluminum, Overall Length 44 mm, Overall Height 75 1/8 mm, Overall Width 39 mm, Series VM100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.