Zoro Homepage

MECHANICAL VALVE

  • Mfr # VM130-N01-05A

  • Zoro # G115197005


product price: $20.99
/ea

Key Features

Series
VM100
Overall Height
57 mm
Overall Length
44 mm
Overall Width
17 mm
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM130-N01-05A
Zoro #
G115197005
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
57 mm
Overall Length
44 mm
Overall Width
17 mm
Valve Port Connection Size
1/8 in

Details

Item
Shuttle Valve
Series
VM100
Body Material
Aluminum
Operating Pressure - Maximum
1 MPa
Operating Temperature - Maximum
60 Degrees C
Operating Temperature - Minimum
-5 Degrees C
Standards
RoHS Compliant
Operating Pressure - Minimum
-100 kPa
Lubrication
Lubrication Not Required
Number of Ports
3
For Media
Air
Valve Port Connection Type
NPT
Body Style
Side-Ported
Product Type
Manual Air Control Valve
Coefficient of Volume (Cv)
0.1
Actuator Type
Plunger

Description

Shuttle Valve, Body Material Aluminum, Overall Length 44 mm, Overall Height 57 mm, Overall Width 17 mm, Series VM100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.