MECHANICAL VALVE
Mfr # VM130-N01-06A
Zoro # G315197089
product price: $23.49
/eaKey Features
Series
VM100
Overall Height
63 mm
Overall Length
44 mm
Overall Width
17 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM130-N01-06A
Zoro #
G315197089
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
63 mm
Overall Length
44 mm
Overall Width
17 mm
Valve Port Connection Size
1/8 in
Details
Item
Shuttle Valve
Series
VM100
Body Material
Aluminum
Operating Temperature - Minimum
-5 Degrees C
Product Type
Manual Air Control Valve
Number of Ports
3
Actuator Type
Roller
Operating Pressure - Minimum
-100 kPa
Coefficient of Volume (Cv)
0.1
Valve Port Connection Type
NPT
Standards
RoHS Compliant
Body Style
Side-Ported
For Media
Air
Operating Temperature - Maximum
60 Degrees C
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
1 MPa
Description
Shuttle Valve, Body Material Aluminum, Overall Length 44 mm, Overall Height 63 mm, Overall Width 17 mm, Series VM100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.