Zoro Homepage

MECHANICAL VALVE

  • Mfr # VM130-N01-07SA

  • Zoro # G715196965


product price: $24.89
/ea

Key Features

Series
VM100
Overall Height
63 mm
Overall Length
44 mm
Overall Width
17 mm
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM130-N01-07SA
Zoro #
G715196965
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
63 mm
Overall Length
44 mm
Overall Width
17 mm
Valve Port Connection Size
1/8 in

Details

Item
Shuttle Valve
Series
VM100
Body Material
Aluminum
Lubrication
Lubrication Not Required
Operating Temperature - Minimum
-5 Degrees C
Operating Temperature - Maximum
60 Degrees C
Valve Port Connection Type
NPT
For Media
Air
Operating Pressure - Maximum
1 MPa
Body Style
Side-Ported
Actuator Color
White
Product Type
Manual Air Control Valve
Operating Pressure - Minimum
-100 kPa
Number of Ports
3
Coefficient of Volume (Cv)
0.1
Standards
RoHS Compliant
Actuator Type
Plunger

Description

Shuttle Valve, Body Material Aluminum, Overall Length 44 mm, Overall Height 63 mm, Overall Width 17 mm, Series VM100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.