Zoro Homepage

MECHANICAL VALVE

  • Mfr # VM131-F01-01SA

  • Zoro # G515191207


product price: $17.49
/ea

Key Features

Series
VM100
Overall Height
42 5/8 mm
Overall Length
44 mm
Overall Width
17 mm
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM131-F01-01SA
Zoro #
G515191207
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
42 5/8 mm
Overall Length
44 mm
Overall Width
17 mm
Valve Port Connection Size
1/8 in

Details

Item
Shuttle Valve
Series
VM100
Body Material
Aluminum
Coefficient of Volume (Cv)
0.1
Operating Temperature - Maximum
60 Degrees C
Body Style
Side-Ported
Operating Pressure - Maximum
1 MPa
Product Type
Manual Air Control Valve
Actuator Type
Roller
Operating Temperature - Minimum
-5 Degrees C
Standards
RoHS Compliant
Number of Ports
3
For Media
Air
Valve Port Connection Type
BSPP
Lubrication
Lubrication Not Required
Operating Pressure - Minimum
-100 kPa
Actuator Material
Steel

Description

Shuttle Valve, Body Material Aluminum, Overall Length 44 mm, Overall Height 42 5/8 mm, Overall Width 17 mm, Series VM100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.