MECHANICAL VALVE
Mfr # VM132-M5-00A
Zoro # G015191660
product price: $16.49
/eaKey Features
Series
VM100
Overall Height
37 1/2 mm
Overall Length
44 mm
Overall Width
17 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM132-M5-00A
Zoro #
G015191660
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
37 1/2 mm
Overall Length
44 mm
Overall Width
17 mm
Valve Port Connection Size
M5
Details
Item
Shuttle Valve
Series
VM100
Body Material
Aluminum
Lubrication
Lubrication Not Required
For Media
Air
Operating Temperature - Maximum
60 Degrees C
Actuator Type
Plunger
Operating Temperature - Minimum
-5 Degrees C
Product Type
Manual Air Control Valve
Coefficient of Volume (Cv)
0.1
Number of Ports
3
Operating Pressure - Minimum
-100 kPa
Operating Pressure - Maximum
1 MPa
Standards
RoHS Compliant
Body Style
Bottom-Ported
Description
Shuttle Valve, Body Material Aluminum, Overall Length 44 mm, Overall Height 37 1/2 mm, Overall Width 17 mm, Series VM100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.