MECHANICAL VALVE
Mfr # VM132-M5-05A
Zoro # G615191596
product price: $29.39
/eaKey Features
Series
VM100
Overall Height
62 mm
Overall Length
44 mm
Overall Width
17 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM132-M5-05A
Zoro #
G615191596
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
62 mm
Overall Length
44 mm
Overall Width
17 mm
Valve Port Connection Size
M5
Details
Item
Shuttle Valve
Series
VM100
Body Material
Aluminum
Standards
RoHS Compliant
Number of Ports
3
Operating Pressure - Maximum
1 MPa
Coefficient of Volume (Cv)
0.1
Operating Temperature - Maximum
60 Degrees C
Lubrication
Lubrication Not Required
Product Type
Manual Air Control Valve
Operating Pressure - Minimum
-100 kPa
Operating Temperature - Minimum
-5 Degrees C
For Media
Air
Body Style
Bottom-Ported
Actuator Type
Plunger
Description
Shuttle Valve, Body Material Aluminum, Overall Length 44 mm, Overall Height 62 mm, Overall Width 17 mm, Series VM100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.