Zoro Homepage

MECHANICAL VALVE

  • Mfr # VM133-M5-01A

  • Zoro # G715854841


product price: $19.39
/ea

Key Features

Operating Temperature - Minimum
-5 Degrees C
Overall Length
44 mm
Standards
RoHS Compliant
Overall Height
47 5/8 mm
Lubrication
Lubrication Not Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM133-M5-01A
Zoro #
G715854841
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
44 mm
Overall Height
47 5/8 mm
Overall Width
17 mm
Valve Port Connection Size
M5

Details

Operating Temperature - Minimum
-5 Degrees C
Standards
RoHS Compliant
Lubrication
Lubrication Not Required
Series
VM100
Operating Pressure - Minimum
-100 kPa
Actuator Type
Roller
Product Type
Manual Air Control Valve
Item
Shuttle Valve
For Media
Air
Operating Pressure - Maximum
1 MPa
Body Style
Bottom-Ported
Operating Temperature - Maximum
60 Degrees C
Body Material
Aluminum
Coefficient of Volume (Cv)
0.1
Number of Ports
3

Description

Shuttle Valve, Body Material Aluminum, Overall Length 44 mm, Overall Height 47 5/8 mm, Overall Width 17 mm, Series VM100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.