MECHANICAL VALVE
Mfr # VM220-N02-01SA
Zoro # G115197081
product price: $28.15
/eaKey Features
Series
VM200
Overall Height
84 mm
Overall Length
40 mm
Overall Width
25 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM220-N02-01SA
Zoro #
G115197081
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
84 mm
Overall Length
40 mm
Overall Width
25 mm
Valve Port Connection Size
1/4 in
Details
Item
Shuttle Valve
Series
VM200
Body Material
Aluminum
Actuator Material
Steel
Product Type
Manual Air Control Valve
Standards
RoHS Compliant
Valve Port Connection Type
NPT
Actuator Type
Roller
Operating Pressure - Minimum
0 MPa
Operating Pressure - Maximum
1 MPa
Number of Ports
2
Description
MECHANICAL VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.