Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MECHANICAL VALVE

  • Mfr # VM220-N02-34BA

  • Zoro # G915197045


product price: $36.79
/ea

Key Features

Series
VM200
Number of Positions
Two-Position
Overall Height
102 1/8 mm
Overall Length
40 mm
Overall Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VM220-N02-34BA
Zoro #
G915197045
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
102 1/8 mm
Overall Length
40 mm
Overall Width
25 mm
Valve Port Connection Size
1/4 in

Details

Item
Shuttle Valve
Series
VM200
Number of Positions
Two-Position
Body Material
Aluminum
Valve Port Connection Type
NPT
Standards
RoHS Compliant
Product Type
Manual Air Control Valve
Operating Pressure - Minimum
0 MPa
Operating Pressure - Maximum
1 MPa
Number of Ports
2
Actuator Color
Black
Actuator Type
Twist
Actuator Positions
2

Description

MECHANICAL VALVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.