Zoro Homepage

MECHANICAL VALVE

  • Mfr # VM230-N02-30BA

  • Zoro # G215197011


product price: $30.99
/ea

Key Features

Series
VM200
Overall Height
103 5/8 mm
Overall Length
40 mm
Overall Width
25 mm
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM230-N02-30BA
Zoro #
G215197011
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
103 5/8 mm
Overall Length
40 mm
Overall Width
25 mm
Valve Port Connection Size
1/4 in

Details

Item
Shuttle Valve
Series
VM200
Body Material
Aluminum
Product Type
Manual Air Control Valve
Standards
RoHS Compliant
Valve Port Connection Type
NPT
Actuator Type
Button
Operating Pressure - Maximum
1 MPa
Operating Pressure - Minimum
0 MPa
Actuator Color
Black
Number of Ports
3

Description

MECHANICAL VALVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.