MECHANICAL VALVE
Mfr # VM430-01-00
Zoro # G915191777
product price: $26.49
/eaKey Features
Series
VM400
Overall Height
60 1/2 mm
Overall Length
35 mm
Overall Width
21 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM430-01-00
Zoro #
G915191777
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
60 1/2 mm
Overall Length
35 mm
Overall Width
21 mm
Valve Port Connection Size
1/8 in
Details
Item
Shuttle Valve
Series
VM400
Body Material
Aluminum
For Media
Air
Lubrication
Lubrication Not Required
Operating Pressure - Minimum
-100 kPa
Standards
RoHS Compliant
Product Type
Manual Air Control Valve
Operating Temperature - Maximum
60 Degrees C
Coefficient of Volume (Cv)
0.38
Actuator Type
Plunger
Valve Type
Poppet
Valve Action
Normally Open/Normally Closed
Operating Pressure - Maximum
1 MPa
Operating Temperature - Minimum
-5 Degrees C
Number of Ports
3
Valve Port Connection Type
BSPT
Description
MECHANICAL VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.