MECHANICAL VALVE
Mfr # VM430-N01-01
Zoro # G215191781
product price: $31.79
/eaKey Features
Series
VM400
Overall Height
82 mm
Overall Length
57 mm
Overall Width
21 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM430-N01-01
Zoro #
G215191781
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
82 mm
Overall Length
57 mm
Overall Width
21 mm
Valve Port Connection Size
1/8 in
Details
Item
Shuttle Valve
Series
VM400
Body Material
Aluminum
Number of Ports
3
Operating Pressure - Minimum
-100 kPa
Actuator Type
Roller
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
1 MPa
Product Type
Manual Air Control Valve
Standards
RoHS Compliant
Coefficient of Volume (Cv)
0.38
Operating Temperature - Maximum
60 Degrees C
Valve Action
Normally Open/Normally Closed
Valve Type
Poppet
Valve Port Connection Type
NPT
For Media
Air
Operating Temperature - Minimum
-5 Degrees C
Description
Shuttle Valve, Body Material Aluminum, Overall Length 57 mm, Overall Height 82 mm, Overall Width 21 mm, Series VM400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.