Zoro Homepage

MECHANICAL VALVE

  • Mfr # VM430-N01-34B

  • Zoro # G315191780


product price: $39.59
/ea

Key Features

Series
VM400
Number of Positions
Two-Position
Overall Height
103 1/8 mm
Overall Length
39 mm
Overall Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM430-N01-34B
Zoro #
G315191780
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
103 1/8 mm
Overall Length
39 mm
Overall Width
40 mm
Valve Port Connection Size
1/8 in

Details

Item
Shuttle Valve
Series
VM400
Number of Positions
Two-Position
Body Material
Aluminum
Operating Pressure - Minimum
-100 kPa
Standards
RoHS Compliant
Operating Temperature - Maximum
60 Degrees C
Number of Ports
3
Valve Action
Normally Open/Normally Closed
Product Type
Manual Air Control Valve
Valve Type
Poppet
Operating Pressure - Maximum
1 MPa
Valve Port Connection Type
NPT
Actuator Type
Twist
Actuator Color
Black
For Media
Air
Lubrication
Lubrication Not Required
Coefficient of Volume (Cv)
0.38
Operating Temperature - Minimum
-5 Degrees C
Actuator Positions
2

Description

MECHANICAL VALVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.