Zoro Homepage

MECHANICAL VALVE

  • Mfr # VM830-01-01

  • Zoro # G915191791


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Series
VM800
Overall Height
113 3/8 mm
Overall Length
40 mm
Overall Width
59 1/2 mm
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM830-01-01
Zoro #
G915191791
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
113 3/8 mm
Overall Length
40 mm
Overall Width
59 1/2 mm
Valve Port Connection Size
1/8 in

Details

Item
Shuttle Valve
Series
VM800
Body Material
Aluminum
Operating Temperature - Minimum
-5 Degrees C
Number of Ports
3
Standards
RoHS Compliant
Product Type
Manual Air Control Valve
For Media
Air
Operating Temperature - Maximum
60 Degrees C
Operating Pressure - Maximum
1 MPa
Lubrication
Lubrication Not Required
Actuator Type
Roller
Valve Type
Spool
Coefficient of Volume (Cv)
0.33
Operating Pressure - Minimum
-100 kPa
Valve Port Connection Type
BSPT

Description

Shuttle Valve, Body Material Aluminum, Overall Length 40 mm, Overall Height 113 3/8 mm, Overall Width 59 1/2 mm, Series VM800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.