MECHANICAL VALVE
Mfr # VZM450-01-00
Zoro # G115196985
product price: $48.79
/eaKey Features
Series
VZM400
Overall Height
94 1/2 mm
Overall Length
30 mm
Overall Width
18 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VZM450-01-00
Zoro #
G115196985
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
94 1/2 mm
Overall Length
30 mm
Overall Width
18 mm
Valve Port Connection Size
1/8 in
Details
Item
Shuttle Valve
Series
VZM400
Body Material
Aluminum
Coefficient of Volume (Cv)
0.55
Valve Type
Spool
Lubrication
Lubrication Not Required
Operating Temperature - Maximum
60 Degrees C
Operating Temperature - Minimum
-5 Degrees C
For Media
Air, Inert Gas
Standards
RoHS Compliant
Operating Pressure - Maximum
1 MPa
Number of Ports
5
Spool Material
Stainless Steel
Actuator Type
Plunger
Operating Pressure - Minimum
0.15 MPa
Product Type
Manual Air Control Valve
Return Action
Spring Return
Valve Port Connection Type
BSPT
Description
Shuttle Valve, Body Material Aluminum, Overall Length 30 mm, Overall Height 94 1/2 mm, Overall Width 18 mm, Series VZM400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.