MECHANICAL VALVE
Mfr # VZM450-01-01S
Zoro # G815196988
product price: $59.89
/eaKey Features
Series
VZM400
Overall Height
112 1/2 mm
Overall Length
37 mm
Overall Width
18 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VZM450-01-01S
Zoro #
G815196988
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
112 1/2 mm
Overall Length
37 mm
Overall Width
18 mm
Valve Port Connection Size
1/8 in
Details
Item
Shuttle Valve
Series
VZM400
Body Material
Aluminum
Lubrication
Lubrication Not Required
Operating Temperature - Minimum
-5 Degrees C
Operating Pressure - Minimum
0.15 MPa
Product Type
Manual Air Control Valve
Return Action
Spring Return
For Media
Air, Inert Gas
Valve Type
Spool
Coefficient of Volume (Cv)
0.55
Operating Temperature - Maximum
60 Degrees C
Actuator Type
Roller
Spool Material
Stainless Steel
Number of Ports
5
Operating Pressure - Maximum
1 MPa
Standards
RoHS Compliant
Valve Port Connection Type
BSPT
Description
Shuttle Valve, Body Material Aluminum, Overall Length 37 mm, Overall Height 112 1/2 mm, Overall Width 18 mm, Series VZM400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.