Zoro Homepage

MECHANICAL VALVE

  • Mfr # VZM450-01-33

  • Zoro # G515196981


product price: $66.49
/ea

Key Features

Series
VZM400
Overall Height
126 mm
Body Material
Aluminum
Spool Material
Stainless Steel
Actuator Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VZM450-01-33
Zoro #
G515196981
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
126 mm
Valve Port Connection Size
1/8 in

Details

Item
Shuttle Valve
Series
VZM400
Body Material
Aluminum
Spool Material
Stainless Steel
Actuator Type
Button
Standards
RoHS Compliant
Return Action
Spring Return
Operating Pressure - Maximum
1 MPa
Operating Temperature - Minimum
-5 Degrees C
Operating Pressure - Minimum
0.15 MPa
Coefficient of Volume (Cv)
0.55
For Media
Air, Inert Gas
Valve Type
Spool
Number of Ports
5
Operating Temperature - Maximum
60 Degrees C
Product Type
Manual Air Control Valve
Lubrication
Lubrication Not Required
Valve Port Connection Type
BSPT

Description

Shuttle Valve, Body Material Aluminum, Overall Height 126 mm, Series VZM400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.