Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MECHANICAL VALVE

  • Mfr # VZM450-N01-34B

  • Zoro # G215196991


product price: $73.19
/ea

Key Features

Series
VZM400
Number of Positions
Two-Position
Overall Height
137 1/2 mm
Overall Length
39 mm
Overall Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VZM450-N01-34B
Zoro #
G215196991
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
137 1/2 mm
Overall Length
39 mm
Overall Width
40 mm
Valve Port Connection Size
1/8 in

Details

Item
Shuttle Valve
Series
VZM400
Number of Positions
Two-Position
Body Material
Aluminum
Return Action
Spring Return
For Media
Air, Inert Gas
Operating Pressure - Minimum
0.15 MPa
Number of Ports
5
Actuator Type
Twist
Valve Type
Spool
Operating Temperature - Maximum
60 Degrees C
Operating Pressure - Maximum
1 MPa
Actuator Color
Black
Standards
RoHS Compliant
Spool Material
Stainless Steel
Product Type
Manual Air Control Valve
Coefficient of Volume (Cv)
0.55
Valve Port Connection Type
NPT
Lubrication
Lubrication Not Required
Operating Temperature - Minimum
-5 Degrees C
Actuator Positions
2

Description

Shuttle Valve, Body Material Aluminum, Overall Length 39 mm, Overall Height 137 1/2 mm, Overall Width 40 mm, Series VZM400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.