MECHANICAL VALVE
Mfr # VZM550-01-30B
Zoro # G315197034
product price: $57.29
/eaKey Features
Series
VZM500
Overall Height
134 1/2 mm
Overall Width
40 mm
Body Material
Aluminum
Return Action
Spring Return
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VZM550-01-30B
Zoro #
G315197034
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
134 1/2 mm
Overall Width
40 mm
Valve Port Connection Size
1/8 in
Details
Item
Shuttle Valve
Series
VZM500
Body Material
Aluminum
Return Action
Spring Return
Actuator Type
Button
Operating Pressure - Minimum
0.15 MPa
Actuator Color
Black
For Media
Air, Inert Gas
Operating Temperature - Minimum
-5 Degrees C
Coefficient of Volume (Cv)
0.6
Operating Pressure - Maximum
0.7 MPa
Lubrication
Lubrication Not Required
Number of Ports
5
Standards
RoHS Compliant
Operating Temperature - Maximum
60 Degrees C
Product Type
Manual Air Control Valve
Valve Port Connection Type
BSPT
Description
Shuttle Valve, Body Material Aluminum, Overall Height 134 1/2 mm, Overall Width 40 mm, Series VZM500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.