Zoro Homepage

MECHANICAL VALVE

  • Mfr # VZM550-01-37

  • Zoro # G315197041


product price: $71.59
/ea

Key Features

Series
VZM500
Overall Height
146 3/8 mm
Overall Length
28 mm
Overall Width
30 mm
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VZM550-01-37
Zoro #
G315197041
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
146 3/8 mm
Overall Length
28 mm
Overall Width
30 mm
Valve Port Connection Size
1/8 in

Details

Item
Shuttle Valve
Series
VZM500
Body Material
Aluminum
Coefficient of Volume (Cv)
0.6
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
0.7 MPa
Standards
RoHS Compliant
Operating Pressure - Minimum
0.15 MPa
Product Type
Manual Air Control Valve
For Media
Air, Inert Gas
Number of Ports
5
Operating Temperature - Maximum
60 Degrees C
Operating Temperature - Minimum
-5 Degrees C
Return Action
Spring Return
Valve Port Connection Type
BSPT
Actuator Type
Knob

Description

Shuttle Valve, Body Material Aluminum, Overall Length 28 mm, Overall Height 146 3/8 mm, Overall Width 30 mm, Series VZM500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.