MECHANICAL VALVE
Mfr # VZM550-N01-08
Zoro # G515197001
product price: $55.69
/eaKey Features
Series
VZM500
Overall Height
129 1/2 mm
Overall Length
28 mm
Overall Width
18 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VZM550-N01-08
Zoro #
G515197001
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
129 1/2 mm
Overall Length
28 mm
Overall Width
18 mm
Valve Port Connection Size
1/8 in
Details
Item
Shuttle Valve
Series
VZM500
Body Material
Aluminum
Operating Pressure - Minimum
0.15 MPa
Lubrication
Lubrication Not Required
Product Type
Manual Air Control Valve
For Media
Air, Inert Gas
Coefficient of Volume (Cv)
0.6
Valve Port Connection Type
NPT
Return Action
Spring Return
Standards
RoHS Compliant
Operating Temperature - Minimum
-5 Degrees C
Operating Temperature - Maximum
60 Degrees C
Operating Pressure - Maximum
0.7 MPa
Number of Ports
5
Actuator Type
Toggle
Description
Shuttle Valve, Body Material Aluminum, Overall Length 28 mm, Overall Height 129 1/2 mm, Overall Width 18 mm, Series VZM500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.