MECHANICAL VALVE
Mfr # VZM550-N01-37
Zoro # G015196986
product price: $71.59
/eaKey Features
Series
VZM500
Overall Height
146 3/8 mm
Overall Length
28 mm
Overall Width
30 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VZM550-N01-37
Zoro #
G015196986
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
146 3/8 mm
Overall Length
28 mm
Overall Width
30 mm
Valve Port Connection Size
1/8 in
Details
Item
Shuttle Valve
Series
VZM500
Body Material
Aluminum
Operating Temperature - Minimum
-5 Degrees C
For Media
Air, Inert Gas
Operating Pressure - Maximum
0.7 MPa
Operating Pressure - Minimum
0.15 MPa
Number of Ports
5
Coefficient of Volume (Cv)
0.6
Operating Temperature - Maximum
60 Degrees C
Standards
RoHS Compliant
Valve Port Connection Type
NPT
Lubrication
Lubrication Not Required
Return Action
Spring Return
Product Type
Manual Air Control Valve
Actuator Type
Knob
Description
MECHANICAL VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.