Shop SMC
See all product information
Create Account
MechanicalRodlessCylinder, Basic, 16mmBore
- Mfr # MY1B16-300
- Zoro # G924894621
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Auto Switch Type
None
Piston Material
Aluminum
Magnetic Piston
Non-Magnetic Piston
Stroke Length
300 mm
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1B16-300
- Zoro #
- G924894621
- UPC #
- -
- Country of Origin
- United States
- Item
- MechanicalRodlessCylinder,Basic,16mmBore,300MMStroke
- Auto Switch Type
- None
- Piston Material
- Aluminum
- Magnetic Piston
- Non-Magnetic Piston
- Body Material
- Aluminum
- Weight
- 1.9 lb
- Cushion Type
- Air Cushion
- Air Inlet Type
- M Thread
- Piston Material Finish
- Chromate Coated
- Body Material Finish
- Anodized
- Maximum Operating Temperature
- 60 Degrees C
- Minimum Operating Temperature
- 5 Degrees C
- Maximum Operating Pressure
- 0.8 MPa
- For Fluid Type
- Air
- Minimum Operating Pressure
- 0.15 MPa
- Cylinder Type
- Rodless
- System of Measurement
- Metric
- Standards
- RoHS Compliant
- Series
- MY1B
Dimensions
- Stroke Length
- 300 mm
- Bore Diameter
- 16 mm
- Lead Wire Length
- 0.5 m
Description
MechanicalRodlessCylinder,Basic,16mmBore,300MMStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 16 mm, Cushion Type Air Cushion, Stroke Length 300 mm, Air Inlet Type M Thread, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.