Shop SMC
See all product information
Create Account
MechanicalRodlessCylinder, Basic, 16mmBore
- Mfr # MY1B63-900
- Zoro # G524894137
product price:Â
$
1,240.99
/ea
Free Shipping & Returns
Key Features
Cushion Type
Air Cushion
Minimum Operating Temperature
5 Degrees C
Maximum Operating Pressure
0.8 MPa
Air Inlet Type
RC
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1B63-900
- Zoro #
- G524894137
- UPC #
- -
- Country of Origin
- United States
- Item
- MechanicalRodlessCylinder,Basic,16mmBore,900mmStroke
- Cushion Type
- Air Cushion
- Minimum Operating Temperature
- 5 Degrees C
- Maximum Operating Pressure
- 0.8 MPa
- Air Inlet Type
- RC
- Body Material
- Aluminum
- Weight
- 56.66 lb
- Standards
- RoHS Compliant
- Cylinder Type
- Rodless
- Minimum Operating Pressure
- 0.15 MPa
- Piston Material Finish
- Chromate Coated
- System of Measurement
- Metric
- Auto Switch Type
- None
- Piston Material
- Aluminum
- Maximum Operating Temperature
- 60 Degrees C
- Body Material Finish
- Anodized
- Magnetic Piston
- Non-Magnetic Piston
- For Fluid Type
- Air
- Series
- MY1B
Dimensions
- Bore Diameter
- 63 mm
- Stroke Length
- 900 mm
- Lead Wire Length
- 0.5 m
Description
MechanicalRodlessCylinder,Basic,16mmBore,900mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 63 mm, Cushion Type Air Cushion, Stroke Length 900 mm, Air Inlet Type RC, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.