MechanicalRodlessCylinder, Basic, 20mmBore
- Mfr # MY1B20-300
- Zoro # G124893998
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Minimum Operating Pressure
0.15 MPa
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Auto Switch Type
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MY1B20-300
- Zoro #
- G124893998
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 20 mm
- Lead Wire Length
- 0.5 m
- Stroke Length
- 300 mm
Details
- Item
- MechanicalRodlessCylinder,Basic,20mmBore,300MMStroke
- System of Measurement
- Metric
- Minimum Operating Pressure
- 0.15 MPa
- Piston Material Finish
- Chromate Coated
- For Fluid Type
- Air
- Auto Switch Type
- None
- Standards
- RoHS Compliant
- Maximum Operating Temperature
- 60 Degrees C
- Minimum Operating Temperature
- 5 Degrees C
- Maximum Operating Pressure
- 0.8 MPa
- Body Material
- Aluminum
- Magnetic Piston
- Non-Magnetic Piston
- Weight
- 3.03 lb
- Cylinder Type
- Rodless
- Body Material Finish
- Anodized
- Cushion Type
- Air Cushion
- Air Inlet Type
- M Thread
- Piston Material
- Aluminum
Description
MechanicalRodlessCylinder,Basic,20mmBore,300MMStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 20 mm, Cushion Type Air Cushion, Stroke Length 300 mm, Air Inlet Type M Thread, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.