Shop SMC
See all product information
Create Account
MechanicalRodlessCylinder, Basic, 25mmBore
- Mfr # MY1B25-200Z
- Zoro # G324894368
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Piston Material Finish
Chromate Coated
Auto Switch Type
None
Lead Wire Length
0.5 m
System of Measurement
Metric
Minimum Operating Pressure
0.15 MPa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MY1B25-200Z
- Zoro #
- G324894368
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Lead Wire Length
- 0.5 m
- Bore Diameter
- 25 mm
- Stroke Length
- 200 mm
Details
- Item
- MechanicalRodlessCylinder,Basic,25mmBore,200mmStroke
- Piston Material Finish
- Chromate Coated
- Auto Switch Type
- None
- System of Measurement
- Metric
- Minimum Operating Pressure
- 0.15 MPa
- Weight
- 9.7 lb
- For Fluid Type
- Air
- Piston Material
- Aluminum
- Minimum Operating Temperature
- 5 Degrees C
- Maximum Operating Pressure
- 0.8 MPa
- Cushion Type
- Air Cushion
- Cylinder Type
- Rodless
- Air Inlet Type
- RC
- Magnetic Piston
- Non-Magnetic Piston
- Body Material
- Aluminum
- Standards
- RoHS Compliant
- Maximum Operating Temperature
- 60 Degrees C
- Body Material Finish
- Anodized
Description
MechanicalRodlessCylinder,Basic,25mmBore,200mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 25 mm, Cushion Type Air Cushion, Stroke Length 200 mm, Air Inlet Type RC, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.