Shop SMC
See all product information
Create Account
MechanicalRodlessCylinder, Basic, 25mmBore
- Mfr # MY1B25-300Z
- Zoro # G624893030
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Lead Wire Length
0.5 m
Air Inlet Type
RC
System of Measurement
Metric
Body Material
Aluminum
Auto Switch Type
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1B25-300Z
- Zoro #
- G624893030
- UPC #
- -
- Country of Origin
- Japan
- Item
- MechanicalRodlessCylinder,Basic,25mmBore,300MMStroke
- Air Inlet Type
- RC
- System of Measurement
- Metric
- Body Material
- Aluminum
- Auto Switch Type
- None
- Standards
- RoHS Compliant
- Cylinder Type
- Rodless
- Body Material Finish
- Anodized
- Weight
- 4.77 lb
- Minimum Operating Pressure
- 0.15 MPa
- Cushion Type
- Air Cushion
- Magnetic Piston
- Non-Magnetic Piston
- Piston Material Finish
- Chromate Coated
- For Fluid Type
- Air
- Maximum Operating Temperature
- 60 Degrees C
- Piston Material
- Aluminum
- Maximum Operating Pressure
- 0.8 MPa
- Minimum Operating Temperature
- 5 Degrees C
- Series
- MY1B-*Z
Dimensions
- Lead Wire Length
- 0.5 m
- Stroke Length
- 300 mm
- Bore Diameter
- 25 mm
Description
MechanicalRodlessCylinder,Basic,25mmBore,300MMStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 25 mm, Cushion Type Air Cushion, Stroke Length 300 mm, Air Inlet Type RC, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.