MechanicalRodlessCylinder, Basic, 25mmBore
- Mfr # MY1B25-400Z
- Zoro # G324893347
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Cushion Type
Air Cushion
Body Material
Aluminum
Weight
5.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1B25-400Z
- Zoro #
- G324893347
- UPC #
- -
- Country of Origin
- United States
- Item
- MechanicalRodlessCylinder,Basic,25mmBore,400mmStroke
- Magnetic Piston
- Non-Magnetic Piston
- Standards
- RoHS Compliant
- Cushion Type
- Air Cushion
- Body Material
- Aluminum
- Weight
- 5.4 lb
- Auto Switch Type
- None
- System of Measurement
- Metric
- Body Material Finish
- Anodized
- Air Inlet Type
- RC
- For Fluid Type
- Air
- Maximum Operating Temperature
- 60 Degrees C
- Piston Material Finish
- Chromate Coated
- Cylinder Type
- Rodless
- Minimum Operating Pressure
- 0.15 MPa
- Minimum Operating Temperature
- 5 Degrees C
- Piston Material
- Aluminum
- Maximum Operating Pressure
- 0.8 MPa
- Series
- MY1B-*Z
Dimensions
- Bore Diameter
- 25 mm
- Stroke Length
- 400 mm
- Lead Wire Length
- 0.5 m
Description
MechanicalRodlessCylinder,Basic,25mmBore,400mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 25 mm, Cushion Type Air Cushion, Stroke Length 400 mm, Air Inlet Type RC, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.