MechanicalRodlessCylinder, Basic, 25mmBore
- Mfr # MY1B25-600Z
- Zoro # G124894063
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Stroke Length
600 mm
Auto Switch Type
None
Weight
4.19 lb
Bore Diameter
25 mm
Maximum Operating Pressure
0.8 MPa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1B25-600Z
- Zoro #
- G124894063
- UPC #
- -
- Country of Origin
- United States
- Item
- MechanicalRodlessCylinder,Basic,25mmBore,600mmStroke
- Auto Switch Type
- None
- Weight
- 4.19 lb
- Maximum Operating Pressure
- 0.8 MPa
- Maximum Operating Temperature
- 60 Degrees C
- Cushion Type
- Air Cushion
- Body Material Finish
- Anodized
- Minimum Operating Temperature
- 5 Degrees C
- Piston Material Finish
- Chromate Coated
- Magnetic Piston
- Non-Magnetic Piston
- Body Material
- Aluminum
- Air Inlet Type
- RC
- Piston Material
- Aluminum
- Standards
- RoHS Compliant
- System of Measurement
- Metric
- For Fluid Type
- Air
- Cylinder Type
- Rodless
- Minimum Operating Pressure
- 0.15 MPa
- Series
- MY1B-*Z
Dimensions
- Stroke Length
- 600 mm
- Bore Diameter
- 25 mm
- Lead Wire Length
- 0.5 m
Description
MechanicalRodlessCylinder,Basic,25mmBore,600mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 25 mm, Cushion Type Air Cushion, Stroke Length 600 mm, Air Inlet Type RC, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.