MechanicalRodlessCylinder, Basic, 40mmBore
- Mfr # MY1B40-400Z
- Zoro # G724893336
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Stroke Length
400 mm
Cushion Type
Air Cushion
Maximum Operating Pressure
0.8 MPa
Magnetic Piston
Non-Magnetic Piston
Air Inlet Type
RC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1B40-400Z
- Zoro #
- G724893336
- UPC #
- -
- Country of Origin
- Japan
- Item
- MechanicalRodlessCylinder,Basic,40mmBore,400mmStroke
- Cushion Type
- Air Cushion
- Maximum Operating Pressure
- 0.8 MPa
- Magnetic Piston
- Non-Magnetic Piston
- Air Inlet Type
- RC
- Body Material
- Aluminum
- System of Measurement
- Metric
- Standards
- RoHS Compliant
- Piston Material
- Aluminum
- Auto Switch Type
- None
- Weight
- 33.95 lb
- Maximum Operating Temperature
- 60 Degrees C
- Piston Material Finish
- Chromate Coated
- Cylinder Type
- Rodless
- Body Material Finish
- Anodized
- For Fluid Type
- Air
- Minimum Operating Pressure
- 0.15 MPa
- Minimum Operating Temperature
- 5 Degrees C
- Series
- MY1B-*Z
Dimensions
- Stroke Length
- 400 mm
- Bore Diameter
- 40 mm
- Lead Wire Length
- 0.5 m
Description
MechanicalRodlessCylinder,Basic,40mmBore,400mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 400 mm, Air Inlet Type RC, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.