Shop SMC
See all product information
Create Account
MechanicalRodlessCylinder, Basic, 40mmBore
- Mfr # MY1B40-750LZ
- Zoro # G224894536
product price:Â
$
857.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
60 Degrees C
Stroke Length
750 mm
Maximum Operating Pressure
0.8 MPa
Cylinder Type
Rodless
Cushion Type
Air Cushion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1B40-750LZ
- Zoro #
- G224894536
- UPC #
- -
- Country of Origin
- United States
- Item
- MechanicalRodlessCylinder,Basic,40mmBore,750mmStroke
- Maximum Operating Temperature
- 60 Degrees C
- Maximum Operating Pressure
- 0.8 MPa
- Cylinder Type
- Rodless
- Cushion Type
- Air Cushion
- System of Measurement
- Metric
- Piston Material
- Aluminum
- Body Material
- Aluminum
- Piston Material Finish
- Chromate Coated
- For Fluid Type
- Air
- Air Inlet Type
- RC
- Body Material Finish
- Anodized
- Auto Switch Type
- None
- Magnetic Piston
- Non-Magnetic Piston
- Minimum Operating Temperature
- 5 Degrees C
- Weight
- 20.71 lb
- Minimum Operating Pressure
- 0.15 MPa
- Series
- MY1B
Dimensions
- Stroke Length
- 750 mm
- Bore Diameter
- 40 mm
Description
MechanicalRodlessCylinder,Basic,40mmBore,750mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 750 mm, Air Inlet Type RC, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.