MechanicalRodlessCylinder, Basic, 40mmBore
- Mfr # MY1B40TN-1200HZ
- Zoro # G624894112
product price:Â
$
1,039.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
0.8 MPa
Standards
RoHS Compliant
Bore Diameter
40 mm
Body Material
Aluminum
For Fluid Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MY1B40TN-1200HZ
- Zoro #
- G624894112
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 40 mm
- Stroke Length
- 200 mm
- Lead Wire Length
- 0.5 m
Details
- Item
- MechanicalRodlessCylinder,Basic,40mmBore,1200mmStroke
- Maximum Operating Pressure
- 0.8 MPa
- Standards
- RoHS Compliant
- Body Material
- Aluminum
- For Fluid Type
- Air
- Maximum Operating Temperature
- 60 Degrees C
- Magnetic Piston
- Non-Magnetic Piston
- Body Material Finish
- Anodized
- Piston Material
- Aluminum
- Piston Material Finish
- Chromate Coated
- Auto Switch Type
- None
- Air Inlet Type
- NPT
- Minimum Operating Pressure
- 0.15 MPa
- Cushion Type
- Air Cushion
- Weight
- 45 lb
- System of Measurement
- Metric
- Minimum Operating Temperature
- 5 Degrees C
- Cylinder Type
- Rodless
- Series
- MY1B-H*Z
Description
MechanicalRodlessCylinder,Basic,40mmBore,1200mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 200 mm, Air Inlet Type NPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.