Shop SMC
See all product information
Create Account
MechRodlessCylinder, CamFollower, 16mmBore
- Mfr # MY1C16-300L
- Zoro # G224893317
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Piston Material
Aluminum
Magnetic Piston
Non-Magnetic Piston
System of Measurement
Metric
Air Inlet Type
M Thread
Body Material Finish
Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1C16-300L
- Zoro #
- G224893317
- UPC #
- -
- Country of Origin
- Japan
- Item
- MechRodlessCylinder,CamFollower,16mmBore,300MMStroke
- Piston Material
- Aluminum
- Magnetic Piston
- Non-Magnetic Piston
- System of Measurement
- Metric
- Air Inlet Type
- M Thread
- Body Material Finish
- Anodized
- Piston Material Finish
- Chromate Coated
- Weight
- 3.51 lb
- For Fluid Type
- Air
- Body Material
- Aluminum
- Minimum Operating Temperature
- 5 Degrees C
- Auto Switch Type
- None
- Maximum Operating Temperature
- 60 Degrees C
- Cylinder Type
- Rodless
- Standards
- RoHS Compliant
- Maximum Operating Pressure
- 0.8 MPa
- Cushion Type
- Air Cushion
- Minimum Operating Pressure
- 0.15 MPa
- Series
- MY1C
Dimensions
- Bore Diameter
- 16 mm
- Stroke Length
- 300 mm
- Lead Wire Length
- 0.5 m
Description
MechRodlessCylinder,CamFollower,16mmBore,300MMStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 16 mm, Cushion Type Air Cushion, Stroke Length 300 mm, Air Inlet Type M Thread, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.