Shop SMC
See all product information
Create Account
MechRodlessCylinder, CamFollower, 16mmBore
- Mfr # MY1C16-400
- Zoro # G424893995
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
M Thread
Piston Material
Aluminum
Bore Diameter
16 mm
Lead Wire Length
0.5 m
Piston Material Finish
Chromate Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1C16-400
- Zoro #
- G424893995
- UPC #
- -
- Country of Origin
- Japan
- Item
- MechRodlessCylinder,CamFollower,16mmBore,400mmStroke
- Air Inlet Type
- M Thread
- Piston Material
- Aluminum
- Piston Material Finish
- Chromate Coated
- Body Material
- Aluminum
- For Fluid Type
- Air
- Minimum Operating Pressure
- 0.15 MPa
- Maximum Operating Temperature
- 60 Degrees C
- System of Measurement
- Metric
- Standards
- RoHS Compliant
- Weight
- 3.89 lb
- Body Material Finish
- Anodized
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Type
- Rodless
- Cushion Type
- Air Cushion
- Minimum Operating Temperature
- 5 Degrees C
- Maximum Operating Pressure
- 0.8 MPa
- Auto Switch Type
- None
- Series
- MY1C
Dimensions
- Bore Diameter
- 16 mm
- Lead Wire Length
- 0.5 m
- Stroke Length
- 400 mm
Description
MechRodlessCylinder,CamFollower,16mmBore,400mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 16 mm, Cushion Type Air Cushion, Stroke Length 400 mm, Air Inlet Type M Thread, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.