Shop SMC
See all product information
Create Account
MechRodlessCylinder, CamFollower, 32mmBore
- Mfr # MY1C32-700H
- Zoro # G524893505
product price:Â
$
870.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
RC
Maximum Operating Temperature
60 Degrees C
Magnetic Piston
Non-Magnetic Piston
Lead Wire Length
0.5 m
Standards
RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1C32-700H
- Zoro #
- G524893505
- UPC #
- -
- Country of Origin
- United States
- Item
- MechRodlessCylinder,CamFollower,32mmBore,700mStroke
- Air Inlet Type
- RC
- Maximum Operating Temperature
- 60 Degrees C
- Magnetic Piston
- Non-Magnetic Piston
- Standards
- RoHS Compliant
- Minimum Operating Pressure
- 0.1 MPa
- Weight
- 11.86 lb
- System of Measurement
- Metric
- Body Material Finish
- Anodized
- Maximum Operating Pressure
- 0.8 MPa
- For Fluid Type
- Air
- Auto Switch Type
- None
- Cushion Type
- Air Cushion
- Cylinder Type
- Rodless
- Piston Material
- Aluminum
- Minimum Operating Temperature
- 5 Degrees C
- Body Material
- Aluminum
- Piston Material Finish
- Chromate Coated
- Series
- MY1C
Dimensions
- Lead Wire Length
- 0.5 m
- Bore Diameter
- 32 mm
- Stroke Length
- 700 mm
Description
MechRodlessCylinder,CamFollower,32mmBore,700mStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 700 mm, Air Inlet Type RC, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.