Shop SMC
See all product information
Create Account
MechRodlessCylinder, HighPrecision, 16mmBo
- Mfr # MY1H16-350L
- Zoro # G124893660
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
0.8 MPa
Maximum Operating Temperature
60 Degrees C
Stroke Length
350 mm
Standards
RoHS Compliant
Cushion Type
Air Cushion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1H16-350L
- Zoro #
- G124893660
- UPC #
- -
- Country of Origin
- Japan
- Item
- MechRodlessCylinder,HighPrecision,16mmBore,350mmStroke
- Maximum Operating Pressure
- 0.8 MPa
- Maximum Operating Temperature
- 60 Degrees C
- Standards
- RoHS Compliant
- Cushion Type
- Air Cushion
- Body Material Finish
- Anodized
- Minimum Operating Temperature
- 5 Degrees C
- Body Material
- Aluminum
- Cylinder Type
- Rodless
- Piston Material
- Aluminum
- Auto Switch Type
- None
- System of Measurement
- Metric
- Weight
- 4.34 lb
- Piston Material Finish
- Chromate Coated
- For Fluid Type
- Air
- Minimum Operating Pressure
- 0.15 MPa
- Air Inlet Type
- M Thread
- Magnetic Piston
- Non-Magnetic Piston
- Series
- MY1H
Dimensions
- Stroke Length
- 350 mm
- Bore Diameter
- 16 mm
- Lead Wire Length
- 0.5 m
Description
MechRodlessCylinder,HighPrecision,16mmBore,350mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 16 mm, Cushion Type Air Cushion, Stroke Length 350 mm, Air Inlet Type M Thread, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.