Shop SMC
See all product information
Create Account
MechRodlessCylinder, HighPrecision, 25mmBo
- Mfr # MY1H25-300LZ
- Zoro # G824893052
product price:Â
$
964.99
/ea
Free Shipping & Returns
Key Features
Piston Material
Aluminum
Cushion Type
Air Cushion
System of Measurement
Metric
Minimum Operating Temperature
5 Degrees C
Magnetic Piston
Non-Magnetic Piston
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1H25-300LZ
- Zoro #
- G824893052
- UPC #
- -
- Country of Origin
- United States
- Item
- MechRodlessCylinder,HighPrecision,25mmBore,300MMStroke
- Piston Material
- Aluminum
- Cushion Type
- Air Cushion
- System of Measurement
- Metric
- Minimum Operating Temperature
- 5 Degrees C
- Magnetic Piston
- Non-Magnetic Piston
- Maximum Operating Temperature
- 60 Degrees C
- Auto Switch Type
- None
- Weight
- 9.04 lb
- Minimum Operating Pressure
- 0.1 MPa
- Cylinder Type
- Rodless
- Piston Material Finish
- Chromate Coated
- Body Material Finish
- Anodized
- Air Inlet Type
- RC
- Standards
- RoHS Compliant
- Body Material
- Aluminum
- For Fluid Type
- Air
- Maximum Operating Pressure
- 0.8 MPa
- Series
- MY1H-L*Z
Dimensions
- Lead Wire Length
- 0.5 m
- Bore Diameter
- 25 mm
- Stroke Length
- 300 mm
Description
MechRodlessCylinder,HighPrecision,25mmBore,300MMStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 25 mm, Cushion Type Air Cushion, Stroke Length 300 mm, Air Inlet Type RC, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.