Shop SMC
See all product information
Create Account
MechRodlessCylinder, HighPrecision, 25mmBo
- Mfr # MY1H25-450LZ
- Zoro # G824893649
product price:Â
$
1,102.99
/ea
Free Shipping & Returns
Key Features
Weight
11.57 lb
Stroke Length
450 mm
System of Measurement
Metric
Bore Diameter
25 mm
Magnetic Piston
Non-Magnetic Piston
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1H25-450LZ
- Zoro #
- G824893649
- UPC #
- -
- Country of Origin
- United States
- Item
- MechRodlessCylinder,HighPrecision,25mmBore,450mmStroke
- Weight
- 11.57 lb
- System of Measurement
- Metric
- Magnetic Piston
- Non-Magnetic Piston
- Body Material
- Aluminum
- Maximum Operating Temperature
- 60 Degrees C
- Minimum Operating Temperature
- 5 Degrees C
- Maximum Operating Pressure
- 0.8 MPa
- For Fluid Type
- Air
- Body Material Finish
- Anodized
- Standards
- RoHS Compliant
- Auto Switch Type
- None
- Air Inlet Type
- RC
- Piston Material Finish
- Chromate Coated
- Piston Material
- Aluminum
- Cushion Type
- Air Cushion
- Cylinder Type
- Rodless
- Minimum Operating Pressure
- 0.1 MPa
- Series
- MY1H-L*Z
Dimensions
- Stroke Length
- 450 mm
- Bore Diameter
- 25 mm
- Lead Wire Length
- 0.5 m
Description
MechRodlessCylinder,HighPrecision,25mmBore,450mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 25 mm, Cushion Type Air Cushion, Stroke Length 450 mm, Air Inlet Type RC, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.