MechRodlessCylinder, HighPrecision, 25mmBo
- Mfr # MY1H25G-350Z
- Zoro # G024893562
product price:Â
$
878.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
25 mm
Stroke Length
350 mm
Cylinder Type
Rodless
Minimum Operating Pressure
0.1 MPa
Standards
RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1H25G-350Z
- Zoro #
- G024893562
- UPC #
- -
- Country of Origin
- United States
- Item
- MechRodlessCylinder,HighPrecision,25mmBore,350mmStroke
- Cylinder Type
- Rodless
- Minimum Operating Pressure
- 0.1 MPa
- Standards
- RoHS Compliant
- Body Material
- Aluminum
- Maximum Operating Temperature
- 60 Degrees C
- System of Measurement
- Metric
- Air Inlet Type
- BSPP
- Body Material Finish
- Anodized
- For Fluid Type
- Air
- Piston Material Finish
- Chromate Coated
- Weight
- 10.41 lb
- Auto Switch Type
- None
- Piston Material
- Aluminum
- Maximum Operating Pressure
- 0.8 MPa
- Magnetic Piston
- Non-Magnetic Piston
- Cushion Type
- Air Cushion
- Minimum Operating Temperature
- 5 Degrees C
- Series
- MY1H-S*Z
Dimensions
- Bore Diameter
- 25 mm
- Stroke Length
- 350 mm
- Lead Wire Length
- 0.5 m
Description
MechRodlessCylinder,HighPrecision,25mmBore,350mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 25 mm, Cushion Type Air Cushion, Stroke Length 350 mm, Air Inlet Type BSPP, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.