Shop SMC
See all product information
Create Account
MFLD, BLOCK TIE ROD
- Mfr # SV1000-50-20A-C0
- Zoro # G116584903
product price:Â
$
27.79
/ea
Key Features
Seal Material
Rubber
For Media
Air
Body Features
Single
Standards
CE Listed, UKCA, UL Listed
Valve Type
Spool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV1000-50-20A-C0
- Zoro #
- G116584903
- UPC #
- -
- Country of Origin
- Japan
- Item
- Tie Rod Block
- Seal Material
- Rubber
- For Media
- Air
- Body Features
- Single
- Standards
- CE Listed, UKCA, UL Listed
- Valve Type
- Spool
- Number of Ports
- 5
- Operating Pressure - Maximum
- 0.7 kPa
- Power Consumption
- 0.6 W
- Operating Pressure - Minimum
- -100 kPa
- Lubrication
- Lubrication Not Required
- Number of Valve Stations
- 5
- Manifold Type
- Tie Rod Block
- Operating Temperature - Maximum
- 50 Degrees C
- Operating Temperature - Minimum
- -10 Degrees C
Description
MFLD, BLOCK TIE ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.