Zoro Homepage

MGPK, Compact Guide Cylinder

  • Mfr # MGPKAM16-10

  • Zoro # G214534633


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Minimum Operating Pressure
0.12 MPa
Maximum Operating Temperature
140 Degrees F
Accuracy
+/-0.07 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPKAM16-10
Zoro #
G214534633
UPC #
-
Country of Origin
Japan

Dimensions

Size
16
Cylinder Bore Diameter
16 mm
Stroke Length
10 mm
Air Inlet Size
M5 x 0.8
Bore Diameter
16 mm

Details

Cylinder Action
Double Acting
Item
Compact Guided Cylinder
Cylinder Type
Compact
Minimum Operating Pressure
0.12 MPa
Maximum Operating Temperature
140 Degrees F
Accuracy
+/-0.07 Degrees
Maximum Stroke
10 mm
Maximum Operating Pressure
145 psi
System of Measurement
Metric
Series
MGPK
Cushion Type
None
Port Type
Rc
Minimum Operating Temperature
-10 Degrees C
Cylinder Stroke
10 mm
Port Location
Side Ported
Air Inlet Type
M thread
Bearing Type
Slide Bearing
Air Inlet Gender
Female

Description

MGPK, Compact Guide Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.