Zoro Homepage

MGPK, Compact Guide Cylinder

  • Mfr # MGPKFM16-20

  • Zoro # G814534644


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Port Type
Rc
Maximum Operating Pressure
145 psi
Minimum Operating Pressure
0.12 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPKFM16-20
Zoro #
G814534644
UPC #
-
Country of Origin
Japan

Dimensions

Size
16
Cylinder Bore Diameter
16 mm
Stroke Length
20 mm
Air Inlet Size
M5 x 0.8
Bore Diameter
16 mm

Details

Item
Compact Guided Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Port Type
Rc
Maximum Operating Pressure
145 psi
Minimum Operating Pressure
0.12 MPa
Maximum Operating Temperature
140 Degrees F
Cushion Type
None
Maximum Stroke
20 mm
Minimum Operating Temperature
-10 Degrees C
System of Measurement
Metric
Series
MGPK
Accuracy
+/-0.07 Degrees
Cylinder Stroke
20 mm
Port Location
Side Ported
Air Inlet Gender
Female
Air Inlet Type
M thread
Bearing Type
Slide Bearing

Description

MGPK, Compact Guide Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.