MGPK, Compact Guide Cylinder
Mfr # MGPKFM32TN-25
Zoro # G314534427
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Cylinder Type
Compact
Minimum Operating Pressure
0.1 MPa
Maximum Stroke
25 mm
Series
MGPK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGPKFM32TN-25
Zoro #
G314534427
UPC #
-
Country of Origin
Japan
Dimensions
Size
32
Cylinder Bore Diameter
32 mm
Stroke Length
25 mm
Bore Diameter
32 mm
Air Inlet Size
45665
Details
Item
Compact Guided Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Minimum Operating Pressure
0.1 MPa
Maximum Stroke
25 mm
Series
MGPK
Port Type
NPT
Accuracy
+/-0.05 Degrees
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Cushion Type
None
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Pressure
145 psi
Cylinder Stroke
25 mm
Port Location
Side Ported
Bearing Type
Slide Bearing
Air Inlet Type
NPT
Air Inlet Gender
Female
Description
MGPK, Compact Guide Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.