Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MGPK, Compact Guide Cylinder

  • Mfr # MGPKFM32TN-50

  • Zoro # G214534404


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
System of Measurement
Metric
Port Type
NPT
Minimum Operating Temperature
-10 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPKFM32TN-50
Zoro #
G214534404
UPC #
-
Country of Origin
Japan

Dimensions

Size
32
Cylinder Bore Diameter
32 mm
Stroke Length
50 mm
Bore Diameter
32 mm
Air Inlet Size
45665

Details

Item
Compact Guided Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
System of Measurement
Metric
Port Type
NPT
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Pressure
145 psi
Cushion Type
None
Maximum Operating Temperature
140 Degrees F
Accuracy
+/-0.05 Degrees
Series
MGPK
Maximum Stroke
50 mm
Minimum Operating Pressure
0.1 MPa
Port Location
Side Ported
Cylinder Stroke
50 mm
Bearing Type
Slide Bearing
Air Inlet Type
NPT
Air Inlet Gender
Female

Description

MGPK, Compact Guide Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.