MGPK, Compact Guide Cylinder
Mfr # MGPKFM32TN-75
Zoro # G714534294
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Cylinder Type
Compact
Series
MGPK
Maximum Stroke
75 mm
Port Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGPKFM32TN-75
Zoro #
G714534294
UPC #
-
Country of Origin
Japan
Dimensions
Size
32
Cylinder Bore Diameter
32 mm
Stroke Length
75 mm
Air Inlet Size
45665
Bore Diameter
32 mm
Details
Item
Compact Guided Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Series
MGPK
Maximum Stroke
75 mm
Port Type
NPT
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
0.1 MPa
System of Measurement
Metric
Minimum Operating Temperature
-10 Degrees C
Accuracy
+/-0.05 Degrees
Maximum Operating Pressure
145 psi
Cushion Type
None
Cylinder Stroke
75 mm
Port Location
Side Ported
Air Inlet Gender
Female
Bearing Type
Slide Bearing
Air Inlet Type
NPT
Description
MGPK, Compact Guide Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.