Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MHS, Parallel Style Air Gripper

  • Mfr # MHS2-16D

  • Zoro # G014534192


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Open Width
14 mm
Overall Height
35 mm
Repeatability
+/-0.01 mm
Maximum Operating Temperature
140 Degrees F
Series
MHS2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHS2-16D
Zoro #
G014534192
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
14 mm
Overall Height
35 mm
Stroke Length
4 mm
Overall Width
30 mm
Overall Length
30 mm
Bore Diameter
16 mm

Details

Item
Parallel Gripper
Repeatability
+/-0.01 mm
Maximum Operating Temperature
140 Degrees F
Series
MHS2
Weight
0.35 lb
Minimum Operating Temperature
14 Degrees F
Body Material
Aluminum
System of Measurement
Metric
Minimum Operating Pressure
29 psi
Maximum Operating Pressure
87 psi
Finger Material
Carbon Steel
Standards
RoHS Compliant
Seal Material
Nitrile
Body Material Finish
Hard Anodized

Description

Parallel Gripper, Series MHS2, Open Width 14 mm, Stroke Length 4 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 29 psi, Overall Length 30 mm, Overall Width 30 mm, Overall Height 35 mm, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 0.35 lb, Body Material Finish Hard Anodized, System of Measurement Metric, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.