Zoro Homepage

Mini Slide Table, 10mm Bore, 15mm Stroke

  • Mfr # MXH10-15Z

  • Zoro # G4999736


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Series
MXH
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Maximum Stroke
15 mm
Maximum Operating Temperature
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXH10-15Z
Zoro #
G4999736
UPC #
-
Country of Origin
Japan

Dimensions

Cylinder Bore Diameter
10 mm

Details

Item
Mini Slide Table
Series
MXH
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Maximum Stroke
15 mm
Maximum Operating Temperature
158 Degrees F
Minimum Operating Pressure
8.7 psi
Maximum Operating Pressure
101 psi
Accuracy
0.05 mm
Seal Material
Nitrile
Maximum Payload
5 kg

Description

Mini Slide Table, Maximum Stroke 15 mm, Cylinder Bore Diameter 10 mm, Maximum Payload 5 kg, Series MXH, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 8.7 psi, Seal Material Nitrile, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy 0.05 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.