Zoro Homepage

Mini Slide Table, 16mm Bore, 20mm Stroke

  • Mfr # MXH16-20Z

  • Zoro # G4999718


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Pressure
101 psi
Maximum Operating Temperature
158 Degrees F
Series
MXH
Maximum Stroke
20 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXH16-20Z
Zoro #
G4999718
UPC #
-
Country of Origin
Japan

Dimensions

Cylinder Bore Diameter
16 mm

Details

Item
Mini Slide Table
Maximum Operating Pressure
101 psi
Maximum Operating Temperature
158 Degrees F
Series
MXH
Maximum Stroke
20 mm
System of Measurement
Metric
Minimum Operating Pressure
8.7 psi
Minimum Operating Temperature
14 Degrees F
Maximum Payload
10 kg
Accuracy
0.05 mm
Seal Material
Nitrile

Description

Mini Slide Table, Maximum Stroke 20 mm, Cylinder Bore Diameter 16 mm, Maximum Payload 10 kg, Series MXH, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 8.7 psi, Seal Material Nitrile, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy 0.05 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.